This item is Discontinued.

No Product Image Available

Industrial Blade Straight, 6 1/4 in L (Discontinued)

  • Mfr # 32000110.02
  • Zoro # G1938276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32000110.02
Zoro #
G1938276
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in

Details

Item
Industrial Blade
Blade Type
Straight
Blade Material
Carbon Steel
Handle Material
Polycarbonate
Left/Right Hand
Ambidextrous
Handle Color
Black/Blue
Disposable
No
Blade Change
Tool Free
Metal Detectable
No
Number of Blades Included
1
Tether Capable
Tether Ready
Blade Operation
Fixed Blade
Tether Style
Tether Ready

Description

Industrial Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.