Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
119001.02
Zoro #
G0703223
UPC #
4002632918834
Country of Origin
Germany
Dimensions
Overall Length
1 17/32 in
Overall Width
47/64 in
Overall Thickness
11/16 in
Details
Item
Safety Knife
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomically Friendly Ambidextrous
Handle Material
Polycarbonate
Application
For Cutting General Industrial Materials
Blade Operation
Retractable
Tether Capable
Tether Ready
Number of Blades Included
1
Position
1
Blade Change
Tool Free
Left/Right Hand
Right Handed
Features
Level 4 Safety
Handle Color
Black/Blue
Metal Detectable
No
Stores
(1) Blade
Disposable
No
Tether Style
Tether Ready
Description
Safety Knife, Application Multipurpose, Blade Material Steel, Blade Operation Retractable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.