This item is Discontinued.

Martor Snap-Off Utility Knife, 6" L 332.02

Snap-Off Utility Knife, 6" L (Discontinued)

  • Mfr # 332.02
  • Zoro # G301075223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332.02
Zoro #
G301075223
UPC #
04002632920998
Country of Origin
Germany

Details

Item
Snap-Off Utility Knife
Blade Material
Carbon Steel
Handle Material
Plastic
Metal Detectable
No
Number of Blades Included
1
Number of Segments
7
For Cutting Leather
Yes
For Cutting Paper
Yes
Manufacturer Model Number of Included Blade
77.60
Grip Type
Textured
Tether Ready
Yes
For Cutting Plastic
Yes
Blade Change Method
Button
Blade Tip
Standard
For Cutting Rubber
Yes
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
For Cutting Cork
Yes
Other Material Applications
Foam

Description

Snap-Off Utility Knife, Blade Change Method Button, Blade Material Carbon Steel, Blade Tip Standard, Grip Type Textured, Handle Color Black, Red, Handle Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.