Shop Alternate Products
This Product is Discontinued
Marvel
20 Pocket Sorter/Riser, Gray (Discontinued)
Mfr # UTBRF4832/AT
Zoro # G2381578
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Compartments 20
- Height 32 in
- Width 48 in
- Depth 14 in
- Load Capacity 5 lb