Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk, 60"W x 24"D, Wire Management, Maple Laminate/Silver Finish

  • Zoro #: G0911603
  • Mfr #: ARTPDS6024KMTT
$557.22
  • Item: Desk,60"Wx24"D,Wire Management,Maple L
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Marvel Aire #ARTPDS6024KMTT Specifications

  • Zoro #: G0911603
  • Mfr #: ARTPDS6024KMTT
Item: Desk,60"Wx24"D,Wire Management,Maple L Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The clean, simple look of the Marvel Aire 60" wide desk will modernize your office. Ideal as a writing desk, computer desk, or multipurpose table, the minimalist design allows complete versatility. The Marvel Aire desk features an open leg paired with an attractive scratch and stain resistant laminate top. This desk is built to last - the legs are made with steel for superior strength and the top is commercial grade high pressure laminate. Proudly Made in the U.S.A. Contains recycled steel.

Reviews of Marvel Aire #ARTPDS6024KMTT