Shop Alternate Products

Marvel

Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 460V AC V, 5 hp HP (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.


Key Features

  • Band Saw Type Horizontal
  • Cutting Capacity Rectangle 15" x 24"
  • Cutting Capacity Round 18"
  • Cutting Capacity Square 18 in
  • Voltage 460V AC
See all product information

Explore More Products