Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Ironworker, 50 tons Max. Force

  • Zoro #: G2552842
  • Mfr #: MSIW60D

$18,104.14

  • Speed (Strokes/Minute): 23
  • Hz: 60
  • Application: Metalworking
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Marvel #MSIW60D Specifications

  • Zoro #: G2552842
  • Mfr #: MSIW60D
Speed (Strokes/Minute): 23 Hz: 60
Application: Metalworking Length (In.): 59
Width (In.): 38 Throat Depth (In.): 10
Height (In.): 74 Voltage: 460
Punching Station: Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder Features: 60 Ton Capacity, Dual Cylinder, Five Work Stations, Completely Integrated, Heavy-Duty Construction
Max. Force (Tons): 50 Item: Hydraulic Ironworker
Amps: 10 Power Cavity: Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
Oil Capacity (Gal.): 19.8 Motor HP: 7.5
Hydraulic Pressure (PSI): 3840 Phase: 3
Country of Origin (subject to change): Tokelau

Description

Hydraulic Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 19.8, Speed (Strokes/Minute) 23, Throat Depth (In.) 10, Height (In.) 74, Width (In.) 38, Length (In.) 59, 7.5 Motor HP, Hydraulic Pressure (PSI) 3840, Voltage 460, 3 Phase, 10 Amps, 60 Hz, Punching Station Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder, Power Cavity Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch

Reviews of Marvel #MSIW60D