Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Ironworker, 62 tons Max. Force

  • Zoro #: G2552903
  • Mfr #: MSIW66S

$17,355.14

  • Phase: 3
  • Throat Depth (In.): 8-3/8
  • Oil Capacity (Gal.): 13
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Marvel #MSIW66S Specifications

  • Zoro #: G2552903
  • Mfr #: MSIW66S
Phase: 3 Throat Depth (In.): 8-3/8
Oil Capacity (Gal.): 13 Motor HP: 5
Amps: 10 Application: Metalworking
Max. Force (Tons): 62 Features: 66 Ton Capacity, Single Cylinder, Five Work Stations, Completely Integrated, Heavy-Duty Construction
Hydraulic Pressure (PSI): 3626 Speed (Strokes/Minute): 23
Power Cavity: Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch Hz: 60
Length (In.): 47 Voltage: 460
Height (In.): 70 Item: Hydraulic Ironworker
Width (In.): 39 Punching Station: Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
Country of Origin (subject to change): Tokelau

Description

Hydraulic Ironworker, Max. Force (Tons) 62, Oil Capacity (Gal.) 13, Speed (Strokes/Minute) 23, Throat Depth (In.) 8-3/8, Height (In.) 70, Width (In.) 39, Length (In.) 47, 5 Motor HP, Hydraulic Pressure (PSI) 3626, Voltage 460, 3 Phase, 10 Amps, 60 Hz, Punching Station Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder, Power Cavity Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch

Reviews of Marvel #MSIW66S