Marvel

Hydraulic Ironworker, 84 tons Max. Force

Marvel Hydraulic Ironworker, 84 tons Max. Force MSIW93D
Hover or click to zoom Tap to zoom
  • Item: Ironworker
  • Max. Force (Tons): 84
  • Speed (Strokes/Minute): 23
  • Throat Depth (In.): 14 in
  • Application: Metalworking
  • Oil Capacity (Gal.): 26.4
  • Amps: 13 A
  • Voltage: 460 V
See full product details
$34,626.69
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Subtotal: $34,626.69

Marvel #MSIW93D Specifications

  • Item: Ironworker
  • Max. Force (Tons): 84
  • Speed (Strokes/Minute): 23
  • Throat Depth (In.): 14 in
  • Application: Metalworking
  • Oil Capacity (Gal.): 26.4
  • Amps: 13 A
  • Voltage: 460 V
  • Power Cavity: Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
  • Phase: 3
  • Length (In.): 75 in
  • Width (In.): 38 in
  • Motor HP: 10 hp
  • Hz: 60
  • Punching Station: Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
  • Height (In.): 80 in
  • Hydraulic Pressure (PSI): 3,690
  • Features: 93 Ton Capacity, Completely Integrated, Dual Cylinder, Five Work Stations, Heavy-Duty Construction
  • Nominal Voltage: 460V AC
  • Current: 13 A
  • Punch Throat Depth: 14 in
  • Overall Length: 75 in
  • Overall Height: 80 in
  • Nominal Voltage + Phase: 460V AC ; Three-Phase
  • Number of Stations: 5
  • Power Source: Corded
  • Tool Weight: 5,200 lb
  • Horsepower: 10 hp
  • External Hydraulic Output Force: 93 Tonf
  • Series: MSIW
  • Overall Width: 38 in
  • Actuation: Foot Pedal
  • Included Tool Types: Punch
  • Country of Origin (subject to change): Tokelau

Description

Hydraulic Ironworker, Max. Force (Tons) 84, Oil Capacity (Gal.) 26.4, Speed (Strokes/Minute) 23, Throat Depth (In.) 14 in, Height (In.) 80 in, Width (In.) 38 in, Length (In.) 75 in, 10 hp Motor HP, Hydraulic Pressure (PSI) 3,690, Voltage 460 V, 3 Phase, 13 A Amps, 60 Hz, Punching Station Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder, Power Cavity Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch

Reviews of Marvel #MSIW93D

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.