Oil Additive, 32 Oz, Red, For Gasoline and Pre-2007 Diesel Motors

MARVEL MYSTERY OIL| Zoro #: G0455201| Mfr #: MM13R

$4.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Viscosity (SUS @ 100 F): -Application: Prevents oil breakdown caused by extreme temperatures. Reduces and prevents valve-sticking extreme temperatures. Reduces and prevents valve-sticking by removing harmful sludge and carbon deposits. Added to fuel, it helps improve mileage by reducing deposits on injectors and carburetor jets.Freezing Point (F): -60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455201 Mfr #: MM13R
Viscosity (SUS @ 100 F): -Application: Prevents oil breakdown caused by extreme temperatures. Reduces and prevents valve-sticking extreme temperatures. Reduces and prevents valve-sticking by removing harmful sludge and carbon deposits. Added to fuel, it helps improve mileage by reducing deposits on injectors and carburetor jets.
Freezing Point (F): -60Type: -
Size/Net Weight: -Color: Red
Standards: -pH Value: -
Package Quantity: 1Size: 32 oz.
Pour Point (F): -65Viscosity Index: -
Boiling Point (F): -Sub-Category: Oil Additives
Dissolves: InsolubleFor Use With: Automobile, Motorcycle, Marine, Two-Cycle, Tractor, Gasoline and Pre-2007 Diesel Motors
pH: -Container Type: Plastic Bottle
VOC Content: -Dilution Ratio: -
Specific Gravity: 0.876Appearance: Transparent
Item: Oil AdditiveFlash Point (F): 128
Country of Origin (subject to change): United States

Description

Oil Additive, Container Size 32 Oz, Red, Transparent, Freezing Point -60 F, Flash Point 128 F, Pour Point -65 F, 0.876 Specific Gravity, Dissolves Insoluable, For Use With Automobile, Motorcycle, Marine, Two-Cycle, Tractor, Gasoline and Pre-2007 Diesel Motors, ORM-D Class 3 UN1268

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews