Undercounter Refrigerator, 3 cu ft, White

MARVEL |Zoro #: G1632102|Mfr #: 3CARM106

$2,450.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632102 Mfr #: 3CARM106
Plug Type: NEMA 5-15PVoltage: 115V
Refrigerator Temperature Range (F): 32 Degrees to 44 DegreesRefrigerator Temperature Range (C): 1 to 7
Control Type: DigitalRefrigerator Style: Under Counter
Hz: 60Refrigerant Charge: 2.9 oz.
Includes: Remote Alarm InterfaceOverall Width: 14-7/8"
Standards: UL, C-UL ListedTotal Capacity: 3.0 cu. ft.
Overall Height: 34"Door Style: Solid, Swing
Refrigerator Item: RefrigeratorFeatures: Accurate Electronic Temperature Control Of Contents Within +2 Degrees / -2 Degrees C Of Set Point, Recommended Ambient Temperature 18.3 Degrees C To 32.2 Degrees C (65 Degrees F To 90 Degrees F), Large Easy-To-Read Digital Temperature Display With Resolution To 0.1 Degrees C, User Selectable Temperature Set Point Between 1 Degrees C And -7 Degrees C (Factory Preset To 4 Degrees C), User Selectable High And Low Temperature Alarm Values And Alarm Delay Time Period, Visual And Audible Alarms For High, Low Temperature, Alarm Silence And Compatibility With Automatic Ring Back Systems, Integral Remote Alarm Interface, Including Power Failure Alarm For Remote Monitoring
Number of Doors: 1Door Hinge: Positive Close
Cord Length: 8 ft.Color: White
Energy Star Compliant: NoAmps: 3.3
Refrigerant Type: R134AItem: Refrigerator
Overall Depth: 23-5/8"Refrigerator Capacity: 3.0 cu. ft.
Residential / Commercial: CommercialDefrost: Automatic
Country of Origin (subject to change): United States

Product Description

Refrigerator, Under Counter, Color White, Refrigerator Capacity 3.0 cu. ft., Overall Height 34 In., Overall Width 14-7/8 In., Overall Depth 23-5/8 In., Door Style Solid, Swing, Commercial, Total Capacity 3.0 cu. ft., R134A Refrigerant Type, 1 to 7 Refrigerator Temperature Range (C), Refrigerator Temperature Range (F) 32 Degrees to 44 Degrees , Number of Doors 1, Automatic Defrost, Control Type Digital, 8 ft. Cord Length, Plug Type NEMA 5-15P, Voltage 115V, 60 Hz, 3.3 Amps

Product Reviews

Save 15% when you sign up for Z-mail.