Ice Machine, ADA Compliant 30 lb. White

MARVEL SCIENTIFIC| Zoro #: G1728711| Mfr #: 6ADI6012

$1,419.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1728711 Mfr #: 6ADI6012
Voltage: 115VIce Machine Style: Undercounter
Hz: 60Condenser Cooling: Fan, Forced Air
Cube Size: 7/8" x 7/8" x 1/2"Includes: Door Handle, Leveling Legs, Ice Scoop
Overall Width: 14-7/8"Standards: Commercial UL-CUL, ADA Title III, Height Compliant
Overall Height: 31-1/2"Warranty: 1 yr. parts and labor
Door Hinge: LeftDoor Type: Standard Flat Panel Interior without Storage
Cord Length: 6 ft.Refrigerant: CFC-Free R-134A
Cube Type: SquareCleaning System: Automatic
Color: WHITEIce Storage Capacity: 30 lb.
Ice Production per Day: 30 lb.Amps: 3.3
Inlet Size: 1/4" TubeItem: Ice Machine
Drain Size: 5/8" ID TubeOverall Depth: 24"
Defrost: AutomaticCountry of Origin (subject to change): United States

Product Description

Ice Machine, Undercounter, Ice Production per Day 30 lb., Ice Storage Capacity 30 lb., Cube Size 7/8 In. x 7/8 In. x 1/2 In., Cube Type Square, Fan, Forced Air Condenser Cooling, Color White, Automatic Defrost, Automatic Cleaning System, Inlet Size 1/4 In. Tube, Drain Size 5/8 In. ID Tube, Cord Length 6 ft., Voltage 115V, 60 Hz, 3.3 Amps, Refrigerant CFC-Free R-134A, Left Door Hinge, Door Type Standard Flat Panel Interior without Storage, Overall Height 31-1/2 In., Overall Width 14-7/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.