Undercounter Ice Machine, Crescent 12 lb 14-7/8"W

MARVEL SCIENTIFIC| Zoro #: G2437784| Mfr #: 15CM5110A

$1,174.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437784 Mfr #: 15CM5110A
Voltage: 115VIce Machine Style: Undercounter
Hz: 60Condenser Cooling: Fan, Forced Air
Cube Size: 1/2" x 1" x 2"Includes: Counter Top Use, Door Handle, Ice Bucket, No Drain Required
Overall Width: 14-7/8"Standards: Commercial UL-CUL
Overall Height: 24-1/4"Warranty: 1 yr. parts and Labor
Door Hinge: RightDoor Type: Standard Flat Panel Interior without Storage
Cord Length: 6 ft.Refrigerant: CFC-Free R-134A
Cube Type: CrescentCleaning System: Manual
Color: BlackIce Storage Capacity: 15 lb.
Ice Production per Day: 12 lb.Amps: 3.3
Inlet Size: 1/4" TubeItem: Ice Machine
Overall Depth: 22-1/8"Defrost: Manual
Country of Origin (subject to change): United States

Product Description

Ice Machine, Undercounter, Ice Production per Day 12 lb., Ice Storage Capacity 15 lb., Cube Size 1/2 In. x 1 In. x 2 In., Cube Type Crescent, Fan, Forced Air Condenser Cooling, Color Black, Manual Defrost, Manual Cleaning System, Inlet Size 1/4 In. Tube, Cord Length 6 ft., Voltage 115V, 60 Hz, 3.3 Amps, Refrigerant CFC-Free R-134A, Right Door Hinge, Door Type Standard Flat Panel Interior without Storage, Overall Height 24-1/4 In., Overall Width 14-7/8 In., Overall Depth 22-1/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.