DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Floor Mount Vibration Isolator, Neoprene

MASON| Zoro #: G0254877| Mfr #: 4C997

$99.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity Range: 2150 to 4300 lb.
Dimension BC: 5-1/2"
Includes: Top Bolts and Washers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254877 Mfr #: 4C997
Capacity Range: 2150 to 4300 lb.Dimension BC: 5-1/2"
Includes: Top Bolts and WashersDimension L: 6-3/4"
Dimension MBD: 1/2"Isolator Type: Neoprene
Color Mark: YellowDeflection: 0.25" to 0.50"
Width: 4-3/8"Dimension T: 5/16"
Dimension D: 3-3/8"Height: 2-3/4"
Item: Floor Mount Vibration IsolatorCap Screw Dia. and Length: 1/2 x 1"
Country of Origin (subject to change): Thailand

Description

Floor Mount Vibration Isolator, Neoprene, Capacity Range 2150 to 4300 lb., Deflection 0.25 In. to 0.50 In., Height 2-3/4 In., 4-3/8 In., Color Mark Yellow, Cap Screw Dia. and Length 1/2 x 1 In., Includes Top Bolts and Washers, Dimension T 5/16 In., Dimension MBD 1/2 In.

Reviews