BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Mount Vibration Isolator, Spring

MASON| Zoro #: G1213055| Mfr #: 5C128

$36.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L: 5-3/4"Capacity Range: 130 to 200 lb.Height: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213055 Mfr #: 5C128
Dimension L: 5-3/4"Capacity Range: 130 to 200 lb.
Height: 4-1/2"Dimension T: 1/2"
Dimension HCL: 4-3/4"Dimension HCW: 1"
Dimension SBC: 5"Bolt Size: 3/8 x 4"
Width: 2-1/8"Item: Floor Mount Vibration Isolator
Dimension H: 4-1/2"Deflection: 0.75" to 1.15"
Dimension A: 4"Isolator Type: Spring
Dimension MBD: 1/4"Dimension SW: 5/16"
Spring Color: BlackCountry of Origin (subject to change): Thailand

Description

Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 130 to 200 lb., Deflection 0.75 In. to 1.15 In., Height 4-1/2 In., Width 2-1/8 In., Spring Color Black, Bolt Size 3/8 x 4 In., Dimension A 4 In., Dimension T 1/2 In., Dimension SW 5/16 In., Dimension HCL 4-3/4 In., Dimension HCW 1 In., Dimension MBD 1/4 In., Dimension SBC 5 In., Dimension H 4-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews