Skip to Main Content
customer-service Help
Mason

Floor Mount Vibration Isolator, Spring

Mason Floor Mount Vibration Isolator, Spring 5C140
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$159.40 20% off
$127.52
  • Promotion Restriction: Not eligible for promotion
  • Item: Floor Mount Vibration Isolator
  • Isolator Type: Spring
See full product details
This item ships free.
Total: $127.52

Mason #5C140 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Floor Mount Vibration Isolator
  • Isolator Type: Spring
  • Capacity Range: 1990 to 2650 lb
  • Deflection: 0.75 in to 1.00 in
  • Height: 5 5/8 in
  • Width: 3 1/2 in
  • Spring Color: Red
  • Dimension SW: 7/16 in
  • Dimension MBD: 3/8 in
  • Bolt Size: 5/8 x 4-1/2 in
  • Dimension SBC: 7 7/8 in
  • Dimension T: 9/16 in
  • Dimension HCW: 1 3/4 in
  • Dimension L: 8 7/8 in
  • Dimension A: 6.625 in
  • Dimension HCL: 7 1/4 in
  • Dimension H: 5 5/8 in
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 1990 to 2650 lb, Deflection 0.75 in to 1.00 in, Height 5 5/8 in, Width 3 1/2 in, Spring Color Red, Bolt Size 5/8 x 4-1/2 in, Dimension A 6.625 in, Dimension T 9/16 in, Dimension SW 7/16 in, Dimension HCL 7 1/4 in, Dimension HCW 1 3/4 in, Dimension MBD 3/8 in, Dimension SBC 7 7/8 in, Dimension H 5 5/8 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mason #5C140