Flr Mnt Seismic and Wind Vibration Isltr

MASON| Zoro #: G0333015| Mfr #: 5XR65

$184.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity Range: 940 to 1250 lb.
Dimension L: 11-5/8"
Height: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333015 Mfr #: 5XR65
Capacity Range: 940 to 1250 lb.Dimension L: 11-5/8"
Height: 5-1/8"Spring Color: White
Dimension CS: 3/8 x 1"Dimension H: 5-1/8"
Dimension HCL: 8-3/4"Deflection: 0.75" to 1.00"
Dimension T: 1-3/4"Isolator Type: Spring
Item: Floor Mount Seismic and Wind Vibration IsolatorDimension BD: 3/8"
Width: 2-1/2"Country of Origin (subject to change): Thailand

Description

Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 940 to 1250 lb., Deflection 0.75 In. to 1.00 In., Height 5-1/8 In., Width 2-1/2 In., Spring Color White, Dimension T 1-3/4 In., Dimension HCL 8-3/4 In., Dimension H 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews