KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flr Mnt Seismic and Wind Vibration Isltr

MASON| Zoro #: G1118652| Mfr #: 5XR70

$127.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Dimension BD: 3/8"
Dimension T: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118652 Mfr #: 5XR70
Width: 2-1/2"Dimension BD: 3/8"
Dimension T: 1-5/8"Dimension L: 8-3/4"
Capacity Range: 76 to 125 lb.Isolator Type: Spring
Dimension HCL: 6"Dimension B: 11-5/8"
Dimension J: 28-3/8"Dimension G: 15-3/4"
Height: 5-1/8"Dimension C: 13-3/4"
Item: Floor Mount Seismic and Wind Vibration IsolatorDeflection: 0.75" to 1.33"
Dimension CS: 3/8 x 1"Dimension H: 16-1/4"
Dimension A: 15-7/8"Dimension F: 24-1/2"
Spring Color: BrownDimension E: 28-5/8"
Country of Origin (subject to change): Thailand

Description

Floor Mount Seismic and Wind Vibration Isolator, Spring, Capacity Range 76 to 125 lb., Deflection 0.75 In. to 1.33 In., Height 5-1/8 In., 2-1/2 In., Spring Color Brown, Dimension A 15-7/8 In., Dimension T 1-5/8 In., Dimension HCL 6 In., Dimension G 15-3/4 In., Dimension H 16-1/4 In., Dimension J 28-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews