KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flr Mnt Seismic and Wind Vibration Isltr

MASON| Zoro #: G1350587| Mfr #: 5XR71

$127.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Dimension BD: 3/8"
Dimension T: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350587 Mfr #: 5XR71
Width: 2-1/2"Dimension BD: 3/8"
Dimension T: 1-5/8"Capacity Range: 130 to 200 lb.
Isolator Type: SpringDimension HCL: 6"
Item: Floor Mount Seismic and Wind Vibration IsolatorDeflection: 0.75" to 1.15"
Dimension CS: 3/8 x 1"Dimension H: 5-1/8"
Spring Color: BlackHeight: 5-1/8"
Dimension L: 8-3/4"Country of Origin (subject to change): Thailand

Description

Floor Mount Seismic and Wind Vibration Isolator, Spring, Capacity Range 130 to 200 lb., Deflection 0.75 In. to 1.15 In., Height 5-1/8 In., 2-1/2 In., Spring Color Black, Dimension T 1-5/8 In., Dimension HCL 6 In., Dimension H 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews