Skip to Main Content
customer-service Help
Mason

Flr Mnt Seismic and Wind Vibration Isltr

Mason Flr Mnt Seismic and Wind Vibration Isltr 5XR75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.40 5% off
$112.48
  • Promotion Restriction: Not eligible for promotion
  • Item: Floor Mount Seismic and Wind Vibration Isolator
  • Isolator Type: Spring
See full product details
This item ships free.
Total: $112.48

Mason #5XR75 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Floor Mount Seismic and Wind Vibration Isolator
  • Isolator Type: Spring
  • Capacity Range: 460 to 625 lb
  • Deflection: 0.75 in to 1.00 in
  • Height: 5 1/8 in
  • Width: 2 1/2 in
  • Spring Color: White
  • Dimension BD: 3/8 in
  • Dimension H: 5 1/8 in
  • Dimension T: 1 5/8 in
  • Dimension HCL: 6 in
  • Dimension L: 8 3/4 in
  • Dimension CS: 3/8 x 1 in
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Item Floor Mount Seismic and Wind Vibration Isolator, Isolator Type Spring, Capacity Range 460 to 625 lb, Deflection 0.75 in to 1.00 in, Height 5 1/8 in, Width 2 1/2 in, Spring Color White, Dimension T 1 5/8 in, Dimension HCL 6 in, Dimension H 5 1/8 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mason #5XR75