PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Leveling Mount, 30, 000 Lb Cap, 3 1/4 In H

MASON| Zoro #: G1800014| Mfr #: 2LVN4

$233.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Leveling MountMax. Steady Load: 30,000 lb.Length: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800014 Mfr #: 2LVN4
Item: Leveling MountMax. Steady Load: 30,000 lb.
Length: 6-5/8"Width: 3-1/2"
Height: 3-1/4"Leveling Bolt: 3/8"
Country of Origin (subject to change): Thailand

Description

Leveling Mount, Load Capacity 30,000 lbs, Length 6-5/8 In., Width 3-1/2 In., Height 3-1/4 In., Leveling Bolt 3/8 In.

Reviews