Mason
Leveling Mount, Dia.: 5"
Mfr # 5C028
Zoro # G0942347
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 1000 lb.
- Height 6.75 in
- Leveling Bolt 1/2-13"
- Dia. 5"
Explore More Products
- MASON Pad, Anti Vibration, PK2 4C976
- MASON Machine Leveling Mount, 6000 Lb Max Cap 2LVN9
- MASON Pad, Anti Vibration 4C974
- MASON Vibration Isolation Pad, 600lb, PK2 20UZ18
- MASON Leveling Mount, 20,000 Lb Cap, 3 1/4 In H 2LVN3
- MASON Vibration Iso Pad, 4x4x1 In, w/Hole 2LVP7
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads 351-25-25-M6-EE-55
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud 352-25-30-M6-S-55
- J.W. WINCO GN351-40-40-M8-EE-55 Rubber Bumper Internal Threads 351-40-40-M8-EE-55
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud 352.1-38-19-5/16-55
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.07152.71
- Mason Vibration Isolator Pads