SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Machine Leveling Mount, 1000 Lb Max Cap

MASON| Zoro #: G1432094| Mfr #: MLS1000

$26.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1"Leveling Bolt: 1/2"Max. Steady Load: 1000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432094 Mfr #: MLS1000
Height: 1"Leveling Bolt: 1/2"
Max. Steady Load: 1000 lb.Bolt Length: 4"
Item: Machine Leveling MountDia.: 3-3/8"
Country of Origin (subject to change): Thailand

Description

Machine Leveling Mount, Max. Steady Load 1000 lb., Dia. 3-3/8 In., Height 1 In., Bolt Length 4 In., Leveling Bolt 1/2 In.

Reviews