KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pad, Anti Vibration

MASON| Zoro #: G0635171| Mfr #: 4C972

$61.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Item: Vibration Isolation Pad
Max. Steady Load: 180 per 2x2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635171 Mfr #: 4C972
Width: 18"Item: Vibration Isolation Pad
Max. Steady Load: 180 per 2x2Height: 3/8"
Length: 18"Material: neoprene
Design: WaffleCountry of Origin (subject to change): Thailand

Description

Vibration Isolation Pad,Material Neoprene,Max. Steady Load 180 per 2x2,Length 18 In.,Width 18 In.,Height 3/8 In.

Reviews