Pad, Anti Vibration

MASON| Zoro #: G1645314| Mfr #: 4C974

$30.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1"Item: Vibration Isolation PadWidth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645314 Mfr #: 4C974
Height: 1"Item: Vibration Isolation Pad
Width: 4"Max. Steady Load: 1200 lb.
Material: neopreneLength: 6"
Country of Origin (subject to change): Thailand

Description

Vibration Isolation Pad, Material Neoprene, Max. Steady Load 1200 lb., Length 6 In., Width 4 In., Height 1 In.

Reviews