Pad, Anti Vibration

MASON| Zoro #: G0900155| Mfr #: 5C022

$11.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Vibration Isolation Pad
Material: neoprene
Height: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900155 Mfr #: 5C022
Item: Vibration Isolation PadMaterial: neoprene
Height: 3/8"Max. Steady Load: 1620 lb.
Width: 6"Design: Waffle
Length: 6"Country of Origin (subject to change): Thailand

Description

Vibration Isolation Pad,Material Neoprene,Max. Steady Load 1620 lb.,Length 6 In.,Width 6 In.,Height 3/8 In.

Reviews