Pad, Anti Vibration

MASON| Zoro #: G2046511| Mfr #: 5XR47

$98.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3/4"Item: Vibration Isolation PadMax. Steady Load: 180 per 2x2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046511 Mfr #: 5XR47
Height: 3/4"Item: Vibration Isolation Pad
Max. Steady Load: 180 per 2x2Width: 18"
Design: WaffleLength: 18"
Material: neopreneCountry of Origin (subject to change): Thailand

Description

Vibration Isolation Pad, Material Neoprene, Max. Steady Load 180 per 2x2, Length 18 In., Width 18 In., Height 3/4 In., Design Waffle

Reviews