KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pad, Anti Vibration, PK2

MASON| Zoro #: G0597055| Mfr #: 5C027

$3.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Vibration Isolation Pad
Max. Steady Load: 200 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597055 Mfr #: 5C027
Width: 2"Item: Vibration Isolation Pad
Max. Steady Load: 200 lb.Height: 1"
Length: 2"Material: neoprene
Country of Origin (subject to change): Thailand

Description

Vibration Isolation Pad,Material Neoprene,Max. Steady Load 200 lb.,Length 2 In.,Width 2 In.,Height 1 In.,Package Quantity 2

Reviews