SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vibration Iso Pad, Waffle, 6x6x3/4 In

MASON| Zoro #: G1732866| Mfr #: 2LVR7

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3/4"Item: Vibration Isolation PadMax. Steady Load: 1620 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732866 Mfr #: 2LVR7
Height: 3/4"Item: Vibration Isolation Pad
Max. Steady Load: 1620 lb.Width: 6"
Design: Recommended Capacity @ 45 Lbs/Square" 1620 LbsLength: 6"
Country of Origin (subject to change): Thailand

Description

Vibration Isolation Pad, Max. Steady Load 1620 lb., Length 6 In., Width 6 In., Height 3/4 In., Design Recommended Capacity @ 45 Lbs/Square In. 1620 Lbs

Reviews