DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vibration Isolation Pad, 10x10x1 1/4 In

MASON| Zoro #: G0710096| Mfr #: 2LVP5

$96.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Design: Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom and 1/4" Friction Pad on the Top
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710096 Mfr #: 2LVP5
Width: 10"Design: Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom and 1/4" Friction Pad on the Top
Length: 10"Material: neoprene
Max. Steady Load: 5000 lb.Height: 1-1/4"
Item: Vibration Isolation PadCountry of Origin (subject to change): Thailand

Description

Vibration Isolation Pad, Neoprene and Steel, Type A, Size 10 x 10 x 1 1/4 In, Max Steady Load 5000 lb., Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom and 1/4 In Friction Pad on the Top

Reviews