customer-service Help
Mason

Vibration Isolator, Spring, 460 to 625 lb.

Mason Vibration Isolator, Spring, 460 to 625 lb. 5C147
Tap to zoom
Hover or click to zoom
$29.95
  • Item: Hanger Mount Vibration Isolator
  • Isolator Type: Spring
  • Capacity Range: 460 to 625 lb
See full product details
Orders over $75 ship free.

Total: $29.95

Mason #5C147 Specifications

  • Item: Hanger Mount Vibration Isolator
  • Isolator Type: Spring
  • Capacity Range: 460 to 625 lb
  • Deflection Range: 0.75 in to 1.00 in
  • Max. Rod Dia.: 5/8 in
  • Lower Rod Penetration: 4 in
  • Width: 3 1/4 in
  • Depth: 2 3/4 in
  • Spring Color: White
  • Height: 5 3/4 in
  • Color Mark: White
  • Bushing Type: Rubber
  • Country of Origin (subject to change): Thailand

Description

Hanger Mount Vibration Isolator, Spring, Capacity Range 460 to 625 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 5/8 in, Lower Rod Penetration 4 in, Depth 2 3/4 in, Height 5 3/4 in, Width 3 1/4 in, Spring Color White, Color Mark White, Bushing Type Rubber

Restrictions and Compliance

Reviews of Mason #5C147