DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vibration Isolator, Spring, 500 to 750 lb.

MASON| Zoro #: G0909833| Mfr #: 5C148

$48.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 4"
Lower Rod Penetration: 4-1/4"
Deflection Range: 0.75" to 1.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909833 Mfr #: 5C148
Depth: 4"Lower Rod Penetration: 4-1/4"
Deflection Range: 0.75" to 1.12"Capacity Range: 500 to 750 lb.
Bushing Type: RubberIsolator Type: Spring
Color Mark: WhiteWidth: 4-3/4"
Max. Rod Dia.: 3/4"Height: 7-1/4"
Item: Hanger Mount Vibration IsolatorSpring Color: White
Country of Origin (subject to change): Thailand

Description

Hanger Mount Vibration Isolator, Spring, Capacity Range 500 to 750 lb., Deflection Range 0.75 In. to 1.12 In., Max. Rod Dia. 3/4 In., Lower Rod Penetration 4-1/4 In., Depth 4 In., Height 7-1/4 In., Width 4-3/4 In., Spring Color White, Color Mark White, Bushing Type Rubber

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews