SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vibration Isolator, Spring, 750 to 1000lb.

MASON| Zoro #: G0854323| Mfr #: 5C150

$58.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4"Lower Rod Penetration: 4-1/4"Deflection Range: 0.75" to 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854323 Mfr #: 5C150
Depth: 4"Lower Rod Penetration: 4-1/4"
Deflection Range: 0.75" to 1.00"Capacity Range: 750 to 1000 lb.
Bushing Type: RubberIsolator Type: Spring
Color Mark: BlueWidth: 4-3/4"
Max. Rod Dia.: 3/4"Height: 7-1/4"
Item: Hanger Mount Vibration IsolatorSpring Color: Blue
Country of Origin (subject to change): Thailand

Description

Hanger Mount Vibration Isolator, Spring, Capacity Range 750 to 1000 lb., Deflection Range 0.75 In. to 1.00 In., Max. Rod Dia. 3/4 In., Lower Rod Penetration 4-1/4 In., Depth 4 In., Height 7-1/4 In., Width 4-3/4 In., Spring Color Blue, Color Mark Blue, Bushing Type Rubber

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews