Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Vibration Isolator, Spring, 80 to 113 lb.

MASON| Zoro #: G1735623| Mfr #: 5C142

$18.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"Max. Rod Dia.: 3/8"Capacity Range: 80 to 113 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735623 Mfr #: 5C142
Width: 2-7/8"Max. Rod Dia.: 3/8"
Capacity Range: 80 to 113 lb.Color Mark: Yellow
Isolator Type: SpringDeflection Range: 0.75" to 1.00"
Item: Hanger Mount Vibration IsolatorDepth: 2-1/2"
Height: 4-1/4"Bushing Type: Rubber
Lower Rod Penetration: 3-1/2"Spring Color: Yellow
Country of Origin (subject to change): Thailand

Description

Hanger Mount Vibration Isolator, Spring, Capacity Range 80 to 113 lb., Deflection Range 0.75 In. to 1.00 In., Max. Rod Dia. 3/8 In., Lower Rod Penetration 3-1/2 In., Depth 2-1/2 In., Height 4-1/4 In., Width 2-7/8 In., Spring Color Yellow, Color Mark Yellow, Bushing Type Rubber

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews