DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vibration Isoltr, Neoprene, 500 to 1000lb.

MASON| Zoro #: G1710877| Mfr #: 5XR53

$58.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3-1/4"
Lower Rod Penetration: 3"
Deflection Range: 0.24" to 0.40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710877 Mfr #: 5XR53
Depth: 3-1/4"Lower Rod Penetration: 3"
Deflection Range: 0.24" to 0.40"Capacity Range: 500 to 1000 lb.
Bushing Type: RubberIsolator Type: Neoprene
Color Mark: BlueWidth: 4-1/4"
Max. Rod Dia.: 3/4"Height: 4-1/2"
Item: Hanger Mount Vibration IsolatorSpring Color: Blue
Country of Origin (subject to change): Thailand

Description

Hanger Mount Vibration Isolator, Neoprene, Capacity Range 500 to 1000 lb., Deflection Range 0.24 In. to 0.40 In., Max. Rod Dia. 3/4 In., Lower Rod Penetration 3 In., Depth 3-1/4 In., Height 4-1/2 In., Width 4-1/4 In., Spring Color Blue, Color Mark Blue, Bushing Type Rubber

Reviews