PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Vibration Isoltr, Neoprene, 60 to 125 lb.

MASON| Zoro #: G0658707| Mfr #: 4C879

$16.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Isolator Type: NeopreneSpring Color: RedDeflection Range: 0.18" to 0.35"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658707 Mfr #: 4C879
Isolator Type: NeopreneSpring Color: Red
Deflection Range: 0.18" to 0.35"Color Mark: Red
Height: 2-3/4"Lower Rod Penetration: 2-1/4"
Capacity Range: 60 to 125 lb.Max. Rod Dia.: 1/2"
Item: Hanger Mount Vibration IsolatorWidth: 2-1/4"
Bushing Type: RubberDepth: 2"
Country of Origin (subject to change): Thailand

Description

Hanger Mount Vibration Isolator, Neoprene, Capacity Range 60 to 125 lb., Deflection Range 0.18 In. to 0.35 In., Max. Rod Dia. 1/2 In., Lower Rod Penetration 2-1/4 In., Depth 2 In., Height 2-3/4 In., Width 2-1/4 In., Spring Color Red, Color Mark Red, Bushing Type Rubber

Reviews