Master
42" Belt Drive Drum Fan
- Zoro #: G6020907
- Mfr #: MHD-42-BDF
Hover or click to zoom Tap to zoom
$543.40
- Promotion Restriction: Not eligible for promotion
- Item: Drum Fan
- Motor HP: 1
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $543.40
Master #MHD-42-BDF Specifications
- Zoro #: G6020907
- Mfr #: MHD-42-BDF
- Promotion Restriction: Not eligible for promotion
- Item: Drum Fan
- Motor HP: 1
- Application: Air Circulator
- Country of Origin (subject to change): China
Description
Belt Drive Drum Fan 42 In.
Reviews of Master #MHD-42-BDF
Explore more
- MASTER Tiltable Cradle Floor Fan 120VAC , MAC-30BCT
- MASTER Carpet Dryer 1/4HP MAC-121CDP
- MASTER Drum Fan 120VAC , MAC-24DCT
- MASTER 36" Belt Drive Drum Fan MHD-36-BDF
- MASTER 36" Direct Drive Drum Fan MHD-36D
- KING ELECTRIC 24" Outdoor Rated Oscillating Wall Mount Air Circulator WFO-24
- SCHAEFER Circulation Fan 24" 115VAC 24CFO
- PATTERSON High-Velocity Industrial Fan 14 in Non-Oscillating, 277V AC, 2,600 cfm COMBO1
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 3241/4463 CFM 2VZH4
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM 78975
- VIE AIR Vie Air VA-12 12 in. High Velocity All Metal Tilting 3 Speed Floor Fan VA-12
- Master Air Circulators