Crimp Connctor Kit, Crimp Trminls, 55 pcs.

MASTER APPLIANCE| Zoro #: G0801324| Mfr #: 10056

$50.31 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: (25) Red, (15) Blue, (15) Yellow Butt Connectors, and Plastic Case
Number of Pieces: 55
Kit Type: Butt Splice Connector
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0801324 Mfr #: 10056
Terminal Type: ConnectorConnector Assortment Type: Crimp Terminals
Sizes Included: 22-24 AWG , 18-20 AWG, 14-16 AWG, 10-12 AWGIncludes: (25) Red, (15) Blue, (15) Yellow Butt Connectors, and Plastic Case
Number of Sizes: 4Kit Type: Butt Splice Connector
Number of Pieces: 55Country of Origin (subject to change): United States

Product Description

Crimp Connector Kit, Connector Assortment Type Crimp Terminals, Kit Type Butt Splice Connector, Terminal Type Connector, Number of Pieces 55, Includes (25) Red, (15) Blue, (15) Yellow Butt Connectors, and Plastic Case, Number of Sizes 4, Sizes Included 22-24 AWG ,18-20 AWG, 14-16 AWG, 10-12 AWG

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews