Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Glue Stick, PK12

  • Zoro #: G0074000
  • Mfr #: 35412
$7.48 ($0.62/unit)
  • Begins to Harden: Not Specified
  • Full Cure: Not Specified
  • Length: 12"
See full product details
Orders over $75 ship free.

Master Appliance #35412 Specifications

  • Zoro #: G0074000
  • Mfr #: 35412
Begins to Harden: Not Specified Full Cure: Not Specified
Length: 12" Color: Yellow
Size: 12" Application: General Purpose
Item: Hot Melt Glue Stick Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hot Melt Glue Stick, Yellow, Application General Purpose, Package Quantity 12

Reviews of Master Appliance #35412