KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glue Gun, Butane, Pistol Grip

MASTER APPLIANCE| Zoro #: G0398045| Mfr #: GG-100

$36.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp.: 392 Degrees F
Item: Glue Gun
Includes: Glue Gun, Tip, (4)6" Glue Sticks and Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398045 Mfr #: GG-100
Operating Temp.: 392 Degrees FItem: Glue Gun
Includes: Glue Gun, Tip, (4)6" Glue Sticks and ManualType: Butane
Function: Use to Bond Corrugated Materials, Chipboard and Wood, Fasten Plastics, Light Metals and textilesGlue Stick Capacity: 1/2"
Feed: 3-Finger TriggerTool Length: 8.4"
Output: 1.9 lb./hourCharacteristics: Portable, Self Igniting, 140 Minutes Run Time, Fuel View Window, Build in Fold Away Stand
Country of Origin (subject to change): Taiwan, Province of China

Description

Glue Gun, Butane, Feed 3-Finger Trigger, Glue Stick Capacity 1/2 In., Operating Temp. 392 Degrees F, Tool Length 8.4 In., Function Use to Bond Corrugated Materials, Chipboard and Wood, FastenPlastics, Light Metals and textiles, Characteristics Portable, Self Igniting, 140 Minutes Run Time, Fuel View Window, Build in Fold Away Stand, Includes Glue Gun, Tip, 4 Ea 6 In. Glue Sticks and Manual

Reviews