Heat Blower, 300F, 10A, 47 cfm

MASTER APPLIANCE| Zoro #: G0292171| Mfr #: AH-301

$198.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Blower and Stand
Switch Type: Toggle
Item: Heat Blower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292171 Mfr #: AH-301
Includes: Heat Blower and StandSwitch Type: Toggle
Item: Heat BlowerStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 47 cfmHeating Element Material: Mica Insulated
Watts: 1200Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 10.0Temp. Settings: Fixed
Temperature Range: 300 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Blower, Power Source Electric, Voltage 120, Temperature Range 300 Degrees F, Watts 1200, Amps AC 10, Air Volume 47 cfm, Heating Element Material Mica Insulated, Switch Type 3 Position Toggle, Temp. Settings Fixed, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Blower and Stand

Reviews