Heat Blower, 300F, 5.2A, 47 cfm

MASTER APPLIANCE| Zoro #: G1893787| Mfr #: AH-302

$189.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun, Stand and Manual
Switch Type: Toggle
Item: Heat Blower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893787 Mfr #: AH-302
Includes: Heat Gun, Stand and ManualSwitch Type: Toggle
Item: Heat BlowerStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 47 cfmHeating Element Material: Ceramic
Watts: 1200Voltage: 240VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 5.2Temp. Settings: Fixed
Temperature Range: 300 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Blower, Power Source Electric, Voltage 220/240, Temperature Range 300 Degrees F, Watts 1200, Amps AC 5.2, Air Volume 47 cfm, Heating Element Material Ceramic, Switch Type 3 Position Toggle, Temp. Settings Fixed, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun, Stand and Manual

Reviews