Heat Blower, 750F, 18A, 47 cfm

MASTER APPLIANCE| Zoro #: G0433921| Mfr #: AH-751

$192.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul and cUL Listed
Heating Element Material: Mica Insulated
Temperature Range: 750 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433921 Mfr #: AH-751
Standards: Ul and cUL ListedHeating Element Material: Mica Insulated
Temperature Range: 750 Degrees FStand Included: Yes
Includes: Heat Blower and StandAir Volume: 47 cfm
Temp. Settings: FixedPower Source: Electric
Application: General PurposeWatts: 2160
Voltage: 120VACTemp. Lock: No
Switch Type: ToggleAmps AC: 18.0
Corded/Cordless: CordedCountry of Origin (subject to change): United States

Description

Heat Blower, Power Source Electric, Voltage 120, Temperature Range 750 Degrees F, Watts 2160, Amps AC 18, Air Volume 47 cfm, Heating Element Material Mica Insulated, Switch Type 3 Position Toggle, Temp. Settings Fixed, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Blower and Stand

Reviews