BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Heat Blower, 750F, 9.4A, 47 cfm

MASTER APPLIANCE| Zoro #: G0561443| Mfr #: AH-752

$196.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun, Stand and Manual
Switch Type: Toggle
Item: Heat Blower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561443 Mfr #: AH-752
Includes: Heat Gun, Stand and ManualSwitch Type: Toggle
Item: Heat BlowerStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 47 cfmHeating Element Material: Coiled Wire
Watts: 2160Voltage: 240VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 9.4Temp. Settings: Fixed
Temperature Range: 750 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Blower, Power Source Electric, Voltage 230, Temperature Range 750 Degrees F, Watts 2160, Amps AC 9.4, Air Volume 47 cfm, Heating Element Material Coiled Wire, Switch Type Rocker, Temp. Settings Fixed, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun, Stand and Manual

Reviews