Heat Gun, 130 to 1000F, 11A, 4 to 16 cfm

MASTER APPLIANCE| Zoro #: G0714551| Mfr #: PH-1300

$137.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714551 Mfr #: PH-1300
Application: General PurposeIncludes: Variable Temperature/Air Flow Heat Gun
Item: Heat GunTemp. Lock: No
Temp. Settings: VariableStandards: UL and cUL Listed
Heating Element Material: Enclosed CeramicStand Included: Yes
Temperature Range: 130 Degrees to 1000 Degrees FAir Volume: 4 to 16 cfm
Amps AC: 11Watts: 1300
Voltage: 120Switch Type: 3 Position Rocker
Corded/Cordless: CordedPower Source: Electric
Country of Origin (subject to change): United States

Product Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1300, Amps AC 11, Air Volume 4 to 16 cfm, Heating Element Material Enclosed Ceramic, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Variable Temperature/Air Flow Heat Gun

Product Reviews

Save 15%. Sign up for Z-mail.