Heat Gun, 500 to 1000F, 10A, 7.0/9.0 cfm

MASTER APPLIANCE| Zoro #: G1269292| Mfr #: EC-100

$33.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269292 Mfr #: EC-100
Application: General PurposeIncludes: Heat Gun
Item: Heat GunTemp. Lock: No
Temp. Settings: FixedStandards: Ul and cUL Listed
Voltage: 120VACSwitch Type: Slide
Corded/Cordless: CordedPower Source: Electric
Heating Element Material: Mica InsulatedStand Included: Yes
Temperature Range: -1Air Volume: 7.0/9.0 cfm
Amps AC: 10.0Watts: 1200
Country of Origin (subject to change): China

Product Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 500 Degrees to 1000 Degrees F, Watts 1200, Amps AC 10, Air Volume 7.0/9.0 cfm, Heating Element Material Mica Insulated, Switch Type 3 Position, Temp. Settings Dual, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun

Product Reviews

Save 15%. Sign up for Z-mail.