Skip to Main Content
customer-service Help
Master Appliance

Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,300 W Watt, Pistol Handle

Master Appliance Heat Gun,  Electric Powered,  120V AC,  Variable Temp. Setting,  1,300 W Watt,  Pistol Handle PH-1600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$410.11
  • Item: Heat Gun
  • Power Source: Electric
  • Voltage: 120V AC
See full product details
This item ships free.
Total: $410.11

Master Appliance #PH-1600 Specifications

  • Item: Heat Gun
  • Power Source: Electric
  • Voltage: 120V AC
  • ESD Safe: No
  • Temp. Settings: Variable
  • Temperature Range: 90 Degrees to 1000 Degrees F
  • Air Volume: 16 cfm
  • Watts: 1,300 W
  • Heat Gun Handle Style: Pistol
  • Brushless Motor: No
  • LCD Display: Yes
  • Corded/Cordless: Corded
  • Standards: Ul and cUL Listed
  • Corded/Banded: Corded
  • Switch Type: Trigger
  • Case Included: No
  • Includes: Ceramic Heating Elements, Heat Gun, Lockable, Momentary Contact Switch, Plastic Housing
  • Heat Control Switch: Turn Dial
  • Stand Included: No
  • Application: For Sensing Surface Temperatures and Controlling Temperatures
  • Heating Element Material: Ceramic
  • Temp. Lock: Yes
  • Amps AC: 11.0 A
  • Tool Weight: 1.6 lb
  • Overall Length: 8 1/4 in
  • Temperature Lock: Yes
  • Kit Contents: (1) Bare Tool
  • Number of Air Flow Settings: 2
  • Temp. Range: 90 Degrees F to 500 Degrees F
  • Overall Width: 3 in
  • Nozzle Outside Diameter: 1 5/16 in
  • Cord Length: 6 ft
  • Features: Laser Targeting System, LED Progress Indicators, New Dual Mode Capability, Speed Up the Heating Process
  • Max. Temperature: Up to 599 Degrees F
  • Surface Temperature Control: Yes
  • Nozzles Included: Included
  • Maximum Air Flow: 16 cfm
  • Overall Height: 7 1/4 in
  • Motor Type: Permanent Magnet
  • Maximum Temperature: 500 Degrees F
  • Temperature Settings: Variable
  • Series: Proheat
  • Current: 11 A
  • Plug Type: Three-Prong
  • Minimum Air Flow: 4 cfm
  • Shrink Wrap Material: PVC; Polyolefin
  • Tool Type: Heat Gun
  • Number of Pieces: 2
  • Min. Temperature: 80 Degrees F - 199 Degrees F
  • Minimum Temperature: 90 Degrees F
  • Handle Style: Pistol-Grip
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Guns, Surface Temperature Heat Gun, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Variable, Temperature Range 90 Degrees to 1000 Degrees F, Air Volume 4.0 to 16.0 cfm, Watts 1,300 W, Corded, Heat Gun Handle Style Pistol, LCD Display Yes, Case Included No, Stand Included No, Amps AC 11.0 A, Application For Sensing Surface Temperatures and Controlling Temperatures, Brushless Motor No

Reviews of Master Appliance #PH-1600