Skip to Main Content
customer-service Help
Master Appliance

Heat Gun, Electric Powered, 230V AC, Dual Temp. Setting, 1,426 W Watt, Pistol Handle

Master Appliance Heat Gun,  Electric Powered,  230V AC,  Dual Temp. Setting,  1,426 W Watt,  Pistol Handle PH-2100-A1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.63
  • Item: Heat Gun
  • Power Source: Electric
  • Voltage: 230V AC
See full product details
This item ships free.
Total: $141.63

Master Appliance #PH-2100-A1 Specifications

  • Item: Heat Gun
  • Power Source: Electric
  • Voltage: 230V AC
  • ESD Safe: No
  • Temp. Settings: Dual
  • Temperature Range: 500 Degrees /1000 Degrees F
  • Air Volume: 16 cfm
  • Watts: 1,426 W
  • Heat Gun Handle Style: Pistol
  • Case Included: No
  • Heating Element Material: Ceramic
  • Application: General Purpose
  • Standards: CE
  • Stand Included: No
  • LCD Display: No
  • Amps AC: 6.2 A
  • Temp. Lock: No
  • Heat Control Switch: None
  • Corded/Banded: Corded
  • Brushless Motor: No
  • Includes: European Plug, Heat Gun
  • Switch Type: Rocker
  • Corded/Cordless: Corded
  • Shop By: Limited-Time Deals
  • Maximum Temperature: 1,000 Degrees F
  • Series: Proheat
  • Features: Compact, Easy-To-Use Design, Light
  • Overall Length: 8 1/4 in
  • Nozzles Included: Included
  • Minimum Temperature: 500 Degrees F
  • Temp. Range: 500 Degrees F to 1,000 Degrees F
  • Kit Contents: (1) Bare Tool
  • Min. Temperature: 400 Degrees F - 599 Degrees F
  • Nozzle Outside Diameter: 1 5/16 in
  • Number of Temperature Settings: 2
  • Temperature Settings: Variable
  • Tool Type: Heat Gun
  • Tool Weight: 1.6 lb
  • Overall Height: 7 1/4 in
  • Motor Type: Permanent Magnet
  • Minimum Air Flow: 16 cfm
  • Overall Width: 3 in
  • Current: 6.2 A
  • Max. Temperature: 1,000 Degrees F - 1,199 Degrees F
  • Cord Length: 6 ft
  • Temperature Lock: No
  • Number of Pieces: 1
  • Surface Temperature Control: No
  • Plug Type: Three-Prong
  • Maximum Air Flow: 16 cfm
  • Shrink Wrap Material: PVC; Polyolefin
  • Number of Air Flow Settings: 1
  • Handle Style: Pistol-Grip
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Guns, Heat Gun, Power Source Electric, Voltage 230V AC, ESD Safe No, Temp. Settings Dual, Temperature Range 500 Degrees /1000 Degrees F, Air Volume 16.0 cfm, Watts 1,426 W, Corded, Heat Gun Handle Style Pistol, LCD Display No, Case Included No, Stand Included No, Amps AC 6.2 A, Application General Purpose, Brushless Motor No, Includes European Plug, Heat Gun, Standards CE, Switch Type Rocker, Heat Control Switch None, Temp. Lock No

Reviews of Master Appliance #PH-2100-A1