Heat Gun Kit, 130 to 1000F, 11A

MASTER APPLIANCE| Zoro #: G1469447| Mfr #: PH-1500K

$228.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469447 Mfr #: PH-1500K
Application: General PurposeIncludes: Mfr. No. PH-1500 Heat Gun, 5 Attachments (3-1/2" Spreader, 1-3/8" Heat Shrink, 1/2" Specialty Connector, 9/16" and 5/16" Reducers) and Carrying/Storage Case
Item: Heat Gun KitTemp. Lock: Yes
Temp. Settings: VariableStandards: Ul and cUL Listed
Temperature Range: 130 Degrees to 1000 Degrees FAir Volume: 4 to 16 cfm
Amps AC: 11.0Watts: 1300
Voltage: 120VACSwitch Type: Rocker
Corded/Cordless: CordedPower Source: Electric
Heating Element Material: Ceramic CartridgeStand Included: No
Country of Origin (subject to change): United States

Product Description

Programmable LCD Heat Gun Kit, Temp Range 130 to 1000 F, 11 Amps @120V, Air Velocity 947 to 3584 FPM, Air Volume 6 to 15 CFM, Temp Lock, Variable Temp Settings, 3 Way Switch, Ceramic Cartridge Heating Elements, High Impact Polymer Housing, Motor Permanent Magnet, 6 Ft, 3-Wire Grounded Cord, Stand Type Bench, Standards UL and c-UL, Includes G1697595 Heat Gun, 5 Attachments (3 1/2 In Spreader, 1 3/8 In Heat Shrink, 1/2 In Specialty Connector, 9/16 In and 5/16 In Reducers) and Carrying/Storage Case
Save 15%. Sign up for Z-mail.