Master Appliance
Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle
- Zoro #: G7494765
- Mfr #: HG-301D-00-K
Hover or click to zoom Tap to zoom
Key Features
- Item: Heat Gun Kit
- Power Source: Electric
- Voltage: 120V AC
- ESD Safe: No
- Temp. Settings: Fixed
- Temperature Range: 800 Degrees F
- Air Volume: 27.0 cfm
- Watts: 1,440 W
$220.63
Subtotal: $220.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Master Appliance
- MFR #HG-301D-00-K
- Zoro #G7494765
- Country of OriginUnited States
- Category Heat Guns
Dimensions
Overall Length | 9 in |
Cord Length | 6 ft |
Overall Height | 10 1/8 in |
Overall Width | 5 1/4 in |
Nozzle Outside Diameter | 1 1/2 in |
Details
Item | Heat Gun Kit |
Power Source | Electric |
Voltage | 120V AC |
ESD Safe | No |
Temp. Settings | Fixed |
Temperature Range | 800 Degrees F |
Air Volume | 27.0 cfm |
Watts | 1,440 W |
Heat Gun Handle Style | Pistol |
Includes | Reducer Attachment, Shrink Attachment, Spreader Attachment |
Temp. Lock | No |
LCD Display | No |
Heat Control Switch | None |
Switch Type | Rocker |
Stand Included | Yes |
Standards | cULus |
Application | General Purpose |
Case Included | Yes |
Amps AC | 12.0 A |
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 800 Degrees F, Minimum Temperature 800 Degrees F, Temperature Range 800 Degrees F, LCD Display No, Current 12 A, Kit Contents (1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Master Appliance #HG-301D-00-K
Explore more
- MASTER APPLIANCE PINPOINT HEAT ATTACHMENT MA51309
- MASTER APPLIANCE Surface Temp Control Heat Gun With 15 Cord & Case PH-1615K
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle PH-1200A-00-K
- MASTER APPLIANCE HEAT GUN KIT W/CASE & 3 ATTACHMENTS MAHG-501D-00-K
- MASTER APPLIANCE 11-Amp Corded Heat Gun Kit, 240VAC, Air Volume: 4 to 16 cfm PH-2400K-A6
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle EC-200
- MASTER APPLIANCE Professional Heat Gun, 800 Degree F HG-301T-00-K
- MASTER APPLIANCE Professional Heat Gun, 800 Degree F HG-301T
- MASTER APPLIANCE HEAT GUN VARIABLE TEMP HEAT GUN MAVT-752D-02
- MASTER APPLIANCE HEAT GUN PROHEAT VARI TEMP MASPH1200K
- STEINEL AMERICA. Steinel HG 2620 E Industrial Heat Gun w/Flooring Kit 110053229
- Master Appliance Heat Guns